Beli Pneumatic Oil Extractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Oil Pneumatic Fluid Extractor (Peralatan Oli)atribut:
- Capacity: 8.5 L
- JTC Oil Pneumatic & Hand Operated Fluid Extractor (Peralatan Oli)atribut:
- Air hose specifications: Hose: 10Φ × 1000L ・ 8Φ × 1500L ・ 6.5Φ × 1000L ・ 6Φ × 1000L
- Included Accessories: With brake hose
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tank Capacity (L) : 10
- Working Air Pressure Range (MPa): 40~170psi,2.8~12kg/cm2,2.8~12BAR
- GENIUS Screw Extractor SetDeskripsi:Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)atribut:
- Total pcs: 6
- Include: Plastic Case
- Kennedy Oil Fluid ExtractorDeskripsi:FEBK10 Pneumatic fluid extractor for use in draining engine oil, water, fuel and hydraulic fluids from vehicle engines and other mechanical equipment, bleeding brake/clutch fluid and collection of other non-corrosive fluid spillage. High capacity 10ltr fluid reservoir ideal for garage, extension tube storage, used for workshop and on-site use. Supplied with 1500 x 15mm initial tubing with extension tubes; 700 x 6mm, 360 x 10mm, 310 x 6mm and 380mm brake bleeder attachment. Air supply 70-110psi (5-8bar), air consumption 180ltr/min, vacuum (maximum) 500mm HG, extraction rate 2.5ltr/min., air inlet size 1/4inch BSP.atribut:
- Includes: Extension Tubes
- Overall Length: 230mm
- Part Number: KEN5404700K
- Kennedy Brake Bleeder & Fluid ExtractorDeskripsi:PBB100 Single man operated pneumatic bleeder which simplifies the bleeding of hydraulic fluid in vehicle clutches and brake systems, also used for the collection of other non-corrosive fluid spillage. Has a 1 litre container with a 1/4 Inch NPT connection, operates from 90 - 145psi (6 - 10bar) air pressure with an air consumption rate of 180ltr/min, an extraction rate of 1.6Ltr/min and vacuum (max) of 550mm HG. Handles non-flammable liquids between 0 and 80 Degree C.atribut:
- Product Type: Brake & Clutch Bleeder - Pneumatic
- Includes: Tool Only
- Additional Features: 1 Litre Container Air consumption rate of 180ltr/min Extraction rate of 1.6Ltr/min Operating Pressure 90-145psi (6-10bar) Vacuum (max) of 550mm HG
- Part Number: KEN5031920K
- TEKIRO Kunci Oli FilterDeskripsi:TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- TEKIRO Extractor Screwdriver Set (Tap Balik Set)Deskripsi:Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)atribut:
- Material: Chrome Vanadium
- Makita Mesin Bor Bobok Beton SDS-Plusatribut:
- Capacity Steel (mm): 13
- Capacity Wood (mm): 32
- Power Supply Cord (m): 4
- Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
- Continuous Rating Input: 780 W
- Dimensions: 407 x 120 x 220 mm
- Impacts Per Minute: 0 - 4,500 ipm
- No. Load Speed: 0 - 1,000 rpm
- Sharp Air PurifierDeskripsi:Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
- BOSCH Wet and Dry Vacuum Cleaneratribut:
- Filter Surface Area (cm²): 2300
- K3L License: Yes
- Number of Wheels: 4
- Voltage (V): 230
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- monotaro.id Kain Lap Majun Perca Lembaran PutihDeskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan nodasisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Color: Putih
- Use for: Serap Air, Minyak, Oli, etc
- Type: Lembaran
- KDK Kipas Exhaust IndustrialDeskripsi:- Berfungsi untuk menarik udara kotor ruangan- Bodi dan kipas terbuat dari metal- Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"atribut:
- Power (W): 74
- Speed (rpm): 1300
- Size Propeller (inch): 16
- Fan Material: Metal
- Frequency (Hz): 50
- Noise (dB): 48.5
- SNI License: Yes
- SNI Number: PCS 00026.01
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- Vessel Screwdriver Electric Detection Set (Obeng)atribut:
- Card Size (mm): 185x105x31
- Content: Sloted 4x125mm, 6x125mm, Philip No.1x125mm, No.2x125mm, Awl 125mm, Pin Extractor 125mm
- Material: Chrome vanadium Steel
- Voltage Detection Range: 100-200V AC
Daftar Harga Pneumatic Oil Extractor Terbaru April 2026
| JTC Oil Pneumatic Fluid Extractor (Peralatan Oli) | Rp2.799.900 |
| JTC Oil Pneumatic & Hand Operated Fluid Extractor (Peralatan Oli) | Rp4.199.900 |
| GENIUS Screw Extractor Set | Rp149.900 |
| Kennedy Oil Fluid Extractor | Rp7.499.900 |
| Kennedy Brake Bleeder & Fluid Extractor | Rp1.499.900 |
| Firebird Pneumatic Fluid Extractor | Rp1.899.900 |
| Firebird Pneumatic & Manual Fluid Extractor | Rp2.799.900 |
| TEKIRO Kunci Oli Filter | Rp83.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| TEKIRO Extractor Screwdriver Set (Tap Balik Set) | Rp109.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/P101537382-1.jpg)
/P101537344-1.jpg)






/6oP102027240-3.jpg)
/qhP101003953-2.jpg)



/P101518299-1.jpg)



/qrP101003963-2.jpg)

/5jP102039199-4.jpg)